MP-Series MPL 240 V AC Rotary Servo Motor

Item #: 507774

Cat #: MPL-A320H-MK72AA

UPC: 820919978951

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 3500 RPM Maximum, 3.05 N-M, 1/4 Turn Right Angle Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback, No Brake, 100 mm Bolt Circle Metric Flange Mounting, Keyless Shaft, Standard

Overview

Servo Motor, Rotary, Low Inertia, IEC, 240 Volt AC, 1024 Sin/Cos, 3500 RPM Maximum, 3.05 N-M, 1/4 Turn Right Angle Rotatable DIN Connector, Hiperface Multi-Turn Absolute Encoder Feedback, No Brake, 100 mm Bolt Circle Metric Flange Mounting, Keyless Shaft, Standard
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-A320H-MK72AA from Rockwell Automation® is an MP-Series 240 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919978951, MPL-A320H-MK72AA

Specifications

Type: Servo Motor
Volts AC: 240
RPM: 3500
Type: Servo Motor
RPM: 3500
Volts AC: 240

Customer Reviews

No reviews for this product
(0)