Cable Tie, Nylon, with SS Tooth, 15", 50LB, Black, UV Rated

Item #: 507746

Cat #: STNC380-50B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Nylon, with SS Tooth, 15 Inch, 50LB, Black, UV Rated, 100 Per Bag

Overview

Cable Tie, Nylon, with SS Tooth, 15 Inch, 50LB, Black, UV Rated, 100 Per Bag
Also known as: STNC380-50B

Specifications

Color: Black
Length: 15 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 15 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)