TYPE BR BREAKER 60A/2

Item #: 507742

Cat #: BR260H

UPC: 786676374606

Sign In or Register to view pricing and more.
CUT BR260H TYPE BR BREAKER 60A/2 POLE 240V 10K

Overview

CUT BR260H TYPE BR BREAKER 60A/2 POLE 240V 10K
Also known as: 786676374606, BR260H

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)