250 Watt Non-PCB Capacitor

Item #: 50771

Cat #: 7C150P40R

UPC: 781087096291

Sign In or Register to view pricing and more.
Documents & Guides
Non-PCB Capacitor, Case Type: Round. For use with 250 Watt, ANSI Code M58, Metal Halide Lamps.

Overview

Non-PCB Capacitor, Case Type: Round. For use with 250 Watt, ANSI Code M58, Metal Halide Lamps.
Also known as: 781087096291, 7C150P40R

Specifications

ANSI Code: M58
Volts AC: 480, 120, 277, 240, 208
Type: Capacitor
Shape: ED28 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
ANSI Code: M58
Type: Capacitor
Wattage: 250
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)