This product may not be available in all locations.
2
more

Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150A
Item #: 50763
Cat #: N150MH
UPC: 785901421283
Documents & Guides
Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150 Amp, 3-Phase, 480Y/277
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Main Breaker Adapter Kit, for H Frames, NF Style, 150 Amp, 3-Phase, 480Y/277
Also known as: 785901421283, N150MH
Specifications
Type: | Main Breaker |
Phase: | 3 |
Mounting: | Panel |
Volts AC: | 277, 480Y |
Amps: | 150 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Mounting: | Panel |
Amps: | 150 |
Phase: | 3 |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)