
Transformer, 150VA, 220/230/240x440/460/480 -110/15/120
Item #: 507628
Cat #: FA150JK
UPC: 708281011707
Documents & Guides
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Sign In or Register to view pricing and more.
Overview
150 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 708281011707, FA150JK
Specifications
Phase: | 1 |
Volt Amps: | 150 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Volt Amps: | 150 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Customer Reviews
No reviews for this product
(0)