This product may not be available in all locations.
I/O Module, Digital DC Output, 16 Channel, Current Source, 24VDC
Item #:
50753
Cat #:
1756-OB16D
UPC:
612598164530
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, ControlLogix, Digital DC Output, 16 Channel, Current Source, 24 Volt DC
Overview
I/O Module, ControlLogix, Digital DC Output, 16 Channel, Current Source, 24 Volt DC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OB16D from Rockwell Automation® is a 19-30 V DC, 16-point ControlLogix digital output module. It has 1 A sourcing outputs. And it has field-side diagnostics.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598164530, 1756-OB16D
Specifications
Mounting: | Chassis |
Volts DC: | 24 |
Type: | I/O Module |
Family / Style: | 1756 |
Mounting: | Chassis |
Type: | I/O Module |
Volts DC: | 24 |
Family / Style: | 1756 |
Customer Reviews
No reviews for this product
(0)