14W PAR38 LED Lamp, 27K

Item #: 507418

Cat #: LED14E26P3827KNFL

UPC: 762148213321

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree

Overview

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, CRI: 85, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree
Also known as: 762148213321, LED14E26P3827KNFL

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Wattage: 14
Lumens: 782
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Lumens: 782
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)