Wifi Polypro Enclosure, NEMA 4X, Polyester

Item #: 507415

Cat #: D664WF

UPC: 783510187033

Sign In or Register to view pricing and more.
Documents & Guides
Wifi Polypro Enclosure With Solid Cover, NEMA 4X, 6.12 x 6.12 x 4.38 Inch, Polyester and Wood Back Panel, For Use With WiFi and WLAN Applications

Overview

Wifi Polypro Enclosure With Solid Cover, NEMA 4X, 6.12 x 6.12 x 4.38 Inch, Polyester and Wood Back Panel, For Use With WiFi and WLAN Applications
Also known as: 783510187033, D664WF

Specifications

IP/NEMA Rating: IP66
Material: Polyester
Depth: 4.380 in
Width: 6.120 in
Height: 6.120 in
IP/NEMA Rating: IP66
Depth: 4.380 in
Height: 6.120 in
Material: Polyester
Width: 6.120 in

Customer Reviews

No reviews for this product
(0)