1" HDPE CORRUGATED INNERDUCT ORANGE

Item #: 507414

Cat #: PDCN1000F5000RO

UPC:

Documents & Guides
No Documents Available
1" HDPE CORRUGATED INNERDUCT ORANGE
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" HDPE CORRUGATED INNERDUCT ORANGE
Also known as: PDCN1000F5000RO

Specifications

Diameter: 1 in
Color: Orange
Length: 5000 ft
Diameter: 1 in
Length: 5000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)