This product may not be available in all locations.
2
more

Main Breaker Kit, NF Panelboard, Installation Kit, 250A, W/J Frame
Item #: 50741
Cat #: N250MJ
UPC: 785901590996
Documents & Guides
Main Breaker Kit, NF Panelboard, Installation Kit, 250 Amp, W/J Frame
Sign In or Register to view pricing and more.
Overview
Main Breaker Kit, NF Panelboard, Installation Kit, 250 Amp, W/J Frame
NF Panelboards provide a broad range of solutions available from distributor stock to address electrical contractor's need. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is an installation kit used for main circuit breakers This kit is rated at 250 A and is for JJL, JGL, JLL and JD circuit breakers. Kit is UL listed and CSA certified.
Also known as: 785901590996, N250MJ
Specifications
Type: | Main Breaker |
Phase: | 3 |
Mounting: | Panel |
Poles: | 3 |
Amps: | 250 |
Standards: | California Proposition 65 |
Type: | Main Breaker |
Mounting: | Panel |
Amps: | 250 |
Phase: | 3 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)