This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Ivory
Item #: 507357
Cat #: N7899-RI
UPC: 078477567579
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, ivory
with black test and red reset buttons, back and side wired, less wallplate - Ivory
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI, ivory
with black test and red reset buttons, back and side wired, less wallplate - Ivory
Also known as: 078477567579, N7899-RI
Specifications
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Mounting: | Wallplate |
Material: | Polycarbonate/Thermoplastic |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Polycarbonate/Thermoplastic |
Color: | Ivory |
Mounting: | Wallplate |
Customer Reviews
No reviews for this product
(0)