4P, Contactor, IEC, 120V AC

Item #: 507304

Cat #: A9-22-00-84

UPC: 471522033843

Sign In or Register to view pricing and more.
21 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A9 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.

Overview

21 Amp, 4-Pole, 600V Rated, 120V AC Coil. A-Line Series, A9 Frame, IEC Contactor with (2) N.O. & (2) N.C. Contacts.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: 471522033843, A9-22-00-84

Specifications

Volts AC Control: 110/120
Mounting: DIN Rail, Surface
Poles: 4
Volts AC: 600
Amps: 21
Family / Style: A9
Size: A9
Volts AC Control: 110/120
Poles: 4
Amps: 21
Size: A9
Mounting: DIN Rail, Surface
Volts AC: 600
Family / Style: A9

Customer Reviews

No reviews for this product
(0)