Protective Eyewear, Clear lens

Item #: 507267

Cat #: SF201AS

UPC: 078371657208

Sign In or Register to view pricing and more.
SecureFit Protective Eyewear, Clear AF lens. Anti-Scratch

Overview

SecureFit Protective Eyewear, Clear AF lens. Anti-Scratch
Stylish, lightweight design weighs less than 1oz. Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce. 3M™ SecureFit™ Protective Eyewear naturally adjusts the temples to individual head sizes for a customized fit to each person. This self-adjusting feature is possible through 3M’s proprietary Pressure Diffusion Temple Technology, a new design with no moving parts and nothing to adjust. Designed to diffuse pressure over the ears, the glasses automatically adjust to the head and facial features of the wearer. Weighing less than 1 ounce, the durable, snug-fitting, flexible nature of SecureFit offers a more comfortable and personal fit than old-fashion “one-size-fits-all” glasses that are rigid and unyielding in design. These glasses adapt to the wearer, rather than the other way around. The snug fit also keeps the glasses securely in place as the wearer looks up and down or side to side, eliminating the need for frequent repositioning of the glasses due to head movement. Plus, these safety glasses help eliminate the expense of stocking multiple frame sizes at jobsites to accommodate different people. An anti-scratch coating has been applied to help reduce the potential of surface damage to the lenses, which helps maintain visibility by protecting the lenses from distracting scratches, nicks and scrapes. These glasses come with important safety features for overall eye protection, including impact resistant polycarbonate lenses that absorb 99.9% UVA and UVB rays up to 380 nm. The glasses also meet the requirements of CSA Z94.3 and ANSI Z87.1-2015. This protective eyewear weighs less than one ounce for lightweight comfort. Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct safety protective eyewear for the task and for the unique needs of the worker is important. 3Mrecognizes the need to design comfortable and attractive eyewear, increasing the use.
Also known as: 078371657208, SF201AS

Specifications

Color: Clear
Type: Frameless
Color: Clear
Type: Frameless

Customer Reviews

No reviews for this product
(0)