![Flex Connector, One Screw Type, Diameter 1", Cable Range 1.03 - 1.38", Malleable Iron Flex Connector, One Screw Type, Diameter 1", Cable Range 1.03 - 1.38", Malleable Iron](https://rexel-cdn.com/products/image.jpg?i=AFC8D9C0-5175-478F-9A5A-C18755E3D93B&f=420)
Flex Connector, One Screw Type, Diameter 1", Cable Range 1.03 - 1.38", Malleable Iron
Item #: 507241
Cat #: 7483I
UPC: 781381404136
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Metal Conduit Connector, One Screw Type, Diameter 1 Inch, Cable Range 1.03 - 1.38 Inch, Malleable Iron With Zinc Plating
Overview
Flexible Metal Conduit Connector, One Screw Type, Diameter 1 Inch, Cable Range 1.03 - 1.38 Inch, Malleable Iron With Zinc Plating
Also known as: 781381404136, 7483I
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)