Locknut, Type: Bonding, Size: 2", Material/Finish: Steel/Zinc

Item #: 50719

Cat #: GL-600-D

UPC: 687855166756

Documents & Guides
Locknut, Type: Bonding, Size: 2 Inch, Material/Finish: Steel/Zinc
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locknut, Type: Bonding, Size: 2 Inch, Material/Finish: Steel/Zinc
Also known as: 687855166756, GL-600-D

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)