Servo Motor, Rotary, 230V, 96mm Frame, 5000 RPM, Low Inertia

Item #: 50710

Cat #: TLY-A2540P-HJ62AA

UPC: 820919822179

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 90 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 5000 RPM, Low Inertia, 90 mm Frame Size, No Brake
Also known as: 820919822179, TLY-A2540P-HJ62AA

Specifications

Phase: 3
Volts AC: 230
Type: Servo Motor, Low Inertia
Size: 90 mm
RPM: 5000
Phase: 3
Type: Servo Motor, Low Inertia
RPM: 5000
Volts AC: 230
Size: 90 mm

Customer Reviews

No reviews for this product
(0)