Drive, Variable, 380-480VAC, 4kW, 5HP, 10.5A, Normal & Heavy Duty

Item #: 507093

Cat #: 25B-D010N104

UPC: 884951885912

Drive, PowerFlex 525, 380 - 480 Volt AC, 4 kW, 5 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 525, 380 - 480 Volt AC, 4 kW, 5 Horse Power, 10.5 Amp, Normal & Heavy Duty, Frame B, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885912, 25B-D010N104

Specifications

Phase: 3
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 10.500
Phase: 3
Wattage: 4 kW
IP/NEMA Rating: IP20
Horsepower: 5
Type: Variable Frequency Drive
Amps: 10.500

Customer Reviews

No reviews for this product
(0)