Deep Strut, 1 5/8" X 1 5/8", BACK TO SIDE, 12 GA, 120", HD G

Item #: 506834

Cat #: B22D-120HDG

UPC: 781011219130

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B22 D Deep Strut type, Hot-dipped galvanized

Overview

Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 12 Gauge, B22 D Deep Strut type, Hot-dipped galvanized
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011219130, B22D-120HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)