Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified

Item #: 506791

Cat #: XALK01H7

UPC: 785901444787

Sign In or Register to view pricing and more.
Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified

Overview

Harmony XALD, XALK, Empty control station, plastic, yellow, 1 cut-out, unmarked, UL/CSA certified
This Harmony XALK empty control station has 1 cut-out for 1 push button / 1 function for controlling of operation in machines. This 1 cut-out yellow empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901444787, XALK01H7

Specifications

Color: Light Gray, Yellow
Material: Polycarbonate
Size: 22.5 mm
Type: 2 Device, Control Station
Standards: California Proposition 65
Color: Light Gray, Yellow
Size: 22.5 mm
Standards: California Proposition 65
Material: Polycarbonate
Type: 2 Device, Control Station

Customer Reviews

No reviews for this product
(0)