Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, Gray

Item #: 50679

Cat #: 5186-0

UPC: 050169518601

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2" Outlet, Vertical/Horizontal Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Three hole covers supplied with two closure plugs
Also known as: 050169518601, 5186-0

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)