LED DRIVER - 18W 700 mA CC

Item #: 506715

Cat #: TC11200700-18C

UPC: 813068014731

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ThoroLED - Single Channel - LED Driver - 120V Input - 700mA Constant Current Output - Max 18W - Compact Case - IP62

Overview

ThoroLED - Single Channel - LED Driver - 120V Input - 700mA Constant Current Output - Max 18W - Compact Case - IP62
Also known as: 813068014731, TC11200700-18C

Specifications

Wattage: 18
Mounting: Universal
Type: Electronic
Wattage: 18
Type: Electronic
Mounting: Universal

Customer Reviews

No reviews for this product
(0)