Mini-Power Zone, NQ Interior, 480VAC Primary, 24/12, 60A, 15KVA

Item #: 506655

Cat #: MPZB15S40F

UPC: 785901084327

Sign In or Register to view pricing and more.
Mini-Power Zone, NQ Interior, 480 Volt AC Primary, 120/240 Volt AC Secondary, 24 Circuit/12 Space, 60 Amp, FAL24060 Primary Main, QOB260 Secondary Main, 15 KVA Rated, 18 kAIC, NEMA 3R

Overview

Mini-Power Zone, NQ Interior, 480 Volt AC Primary, 120/240 Volt AC Secondary, 24 Circuit/12 Space, 60 Amp, FAL24060 Primary Main, QOB260 Secondary Main, 15 KVA Rated, 18 kAIC, NEMA 3R
Also known as: 785901084327, MPZB15S40F

Specifications

Poles: 2
Spaces: 12
Mounting: Surface
Phase: 1
Circuits: 24
Volt Amps: 15kVA
Amps: 60
Size: BB
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Circuits: 24
Amps: 60
Standards: California Proposition 65
Primary Voltage: 480
Spaces: 12
Phase: 1
Volt Amps: 15kVA
Size: BB
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)