SJOOW Portable Cord, 18/2, Black, 250'

Item #: 506614

Cat #: SJOOWSJOW182BLK250RL

UPC: 980130406050

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 18/2 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 18/2 AWG, Rubber Cord, Black, 250 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 980130406050, SJOOWSJOW182BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)