SQD 8536SGO1V02BS STARTER 600VAC

Item #: 506573

Cat #: 8536SGO1V02BS

UPC: 785901456094

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SGO1V02BS STARTER 600VAC 270AMP NEMA +OPTIONS

Overview

SQD 8536SGO1V02BS STARTER 600VAC 270AMP NEMA +OPTIONS
Also known as: 785901456094, 8536SGO1V02BS

Specifications

Phase: 3
Poles: 3
Type: Starter
Size: 5
Phase: 3
Type: Starter
Poles: 3
Size: 5

Customer Reviews

No reviews for this product
(0)