LEV M7599-HGY LEVLOK GFCI HG 15A

Item #: 506556

Cat #: M7599-HGY

UPC: 078477412411

Sign In or Register to view pricing and more.
Documents & Guides
LEV M7599-HGY LEVLOK GFCI HG 15A 125V

Overview

LEV M7599-HGY LEVLOK GFCI HG 15A 125V
Also known as: 078477412411, M7599-HGY

Specifications

Material: Polycarbonate, Thermoplastic, Nylon
Phase: 1
Color: Gray
Amps: 15
NEMA Configuration: 5-15R, WD-6
Material: Polycarbonate, Thermoplastic, Nylon
Color: Gray
NEMA Configuration: 5-15R, WD-6
Phase: 1
Amps: 15

Customer Reviews

No reviews for this product
(0)