Weatherproof Cover, 1-Gang, (1) 1/2" Outlet, Die-Cast Aluminum, White

Item #: 50655

Cat #: 5186-1

UPC: 050169518618

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2 Inch Outlet, Vertical/Horizontal Mount, Die Cast, White.

Overview

Weatherproof Cover, 1-Gang, Rectangular Cluster Cover with (1) 1/2 Inch Outlet, Vertical/Horizontal Mount, Die Cast, White.
Also known as: 050169518618, 5186-1

Specifications

Mounting: Vertical, Horizontal
Color: Gray, White
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Gangs: 1
Threaded Outlet Diameter: 1/2 in
Color: Gray, White
Material: Aluminum
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)