Series C Motor Circuit Protector

Item #: 506543

Cat #: HMCPE003A0C

UPC: 786679113639

Sign In or Register to view pricing and more.
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 3 Amp, 600 Vac, 250 Vdc, 15 - 30 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3poles, 3 Amp, 600 Vac, 250 Vdc, 15 - 30 Mag. Trip
Also known as: 786679113639, HMCPE003A0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3

Customer Reviews

No reviews for this product
(0)