Window Kit, 24" x 20", Steel Frame

Item #: 50654

Cat #: AWDH2420N4

UPC: 783510130084

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.

Overview

Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.
Also known as: 783510130084, AWDH2420N4

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Material: Polycarbonate, Steel
Height: 24 in
Color: Gray
Width: 20 in
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Height: 24 in
Width: 20 in
Material: Polycarbonate, Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)