Starter, IEC Combination, 0.63 - 1.0A, 24VDC Coil, Open

Item #: 506534

Cat #: 103S-AWEJ3-CB10C

UPC: 885630592725

Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC Combination, 0.63 - 1.00 Amp, 24 Volt DC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module

Overview

Starter, IEC Combination, 0.63 - 1.00 Amp, 24 Volt DC Coil, Open, C Frame, Motor Protection Circuit Breaker, Type E Adder Module
Also known as: 885630592725, 103S-AWEJ3-CB10C

Specifications

Volts DC Control: 24
Poles: 3
Type: IEC Combo, Starter
Amps Range: 0.630 - 1
Volts DC Control: 24
Type: IEC Combo, Starter
Poles: 3
Amps Range: 0.630 - 1

Customer Reviews

No reviews for this product
(0)