Conduit Body, Type: LR, FM8, Size: 1-1/4", PVC Coated Iron

Item #: 506485

Cat #: PRHLR448

UPC: 784011203949

Documents & Guides
Conduit Body, Type: LR, FM8, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LR, FM8, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203949, PRHLR448

Specifications

Diameter: 1 1/4 in
Material: PVC Coated Iron
Diameter: 1 1/4 in
Material: PVC Coated Iron

Customer Reviews

No reviews for this product
(0)