2", FM 8, Type: C, Conduit Body

Item #: 506483

Cat #: PRHC68

UPC: 784011203420

Documents & Guides
Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 12.25 Dimension B (Inches): 3.6 Dimension C (Inches): 3.83 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 10.3
Sign In or Register to view pricing and more.

Overview

Conduit Body, Type: C, FM8, Size: 2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 12.25 Dimension B (Inches): 3.6 Dimension C (Inches): 3.83 Dimension D (Inches): 3 Dimension E (Inches): 8.56 Nominal Weight (Pounds): 10.3
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203420, PRHC68

Specifications

Diameter: 2 in
Material: PVC Coated Malleable Iron
Diameter: 2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)