15A GFCI Commercial Grade Decora Receptacle, 5-15R, White

Item #: 5064

Cat #: GF15WLA

UPC: 883778379024

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 15A, 125V, WhiteGFCI Receptacle, 15A, 125V, White, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R

Overview

GFCI Receptacle, 15A, 125V, WhiteGFCI Receptacle, 15A, 125V, White, Circuit Guard, Flush, Nylon Face, Bacn & Side Wired, Automatic Grounding Clip, NEMA 5-15R
Also known as: 883778379024, GF15WLA

Specifications

Type: Receptacle, GFCI, Decora
Color: Light Almond, White
Amps: 15
Gangs: 1
Material: Nylon
NEMA Configuration: 5-15R
Volts AC: 120/125
Type: Receptacle, GFCI, Decora
Amps: 15
Material: Nylon
Volts AC: 120/125
Color: Light Almond, White
Gangs: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)