LOAD BASE 200A FUSIBLE

Item #: 506384

Cat #: 4056677450

UPC: 785901798217

Sign In or Register to view pricing and more.
Documents & Guides
200A SAFETY SWITCH LOAD BASE ASSEMBLY

Overview

200A SAFETY SWITCH LOAD BASE ASSEMBLY
Also known as: 785901798217, 4056677450

Specifications

Amps: 200
Poles: 3
Mounting: Device
Type: Load Base
Standards: California Proposition 65
Amps: 200
Mounting: Device
Standards: California Proposition 65
Poles: 3
Type: Load Base

Customer Reviews

No reviews for this product
(0)