LED Exit Sign, White/Red/Green
Item #: 506365
Cat #: CX71WHSD
UPC: 080083534180
Documents & Guides
LED Exit Sign, White Face and Housing, Single Face, Red and Green Letters, Self-Powered, Self-Diagnostics
Sign In or Register to view pricing and more.
Overview
LED Exit Sign, White Face and Housing, Single Face, Red and Green Letters, Self-Powered, Self-Diagnostics
The CX Series LED exit is a die-cast aluminum unit suitable for architectural applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, easiest-to-stock-and-install, and safest Exits in their class. Exit can be universally ceiling, wall or end-mounted.
Also known as: 080083534180, CX71WHSD
Specifications
Material: | Die Cast Aluminum |
Mounting: | Surface |
Color: | White/Red |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Material: | Die Cast Aluminum |
Color: | White/Red |
Volts AC Range: | 120 - 277 |
Mounting: | Surface |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)