Window Kit, 24" x 30", Steel Frame

Item #: 50633

Cat #: AWDH2430N4

UPC: 783510130121

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 30", Steel Frame, Polycarbonate Window

Overview

Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 30", Steel Frame, Polycarbonate Window
Also known as: 783510130121, AWDH2430N4

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Width: 30 in
Material: Polycarbonate, Steel
Height: 24 in
Color: Gray
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Material: Polycarbonate, Steel
Color: Gray
Width: 30 in
Height: 24 in

Customer Reviews

No reviews for this product
(0)