General Purpose Relay, 12VDC Coil, 240VAC, 30VDC Rated

Item #: 506312

Cat #: RH1B-UDC12V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay; Current Rating 10A, Ctrl-V 12 Volt DC; Voltage Rating 240 Volt AC, 30 Volt DC

Overview

Relay; Current Rating 10A, Ctrl-V 12 Volt DC; Voltage Rating 240 Volt AC, 30 Volt DC
Also known as: RH1B-UDC12V

Specifications

Volts DC Control: 12
Type: Relay
Volts DC: 30
Volts AC: 240
Volts DC Control: 12
Volts DC: 30
Type: Relay
Volts AC: 240

Customer Reviews

No reviews for this product
(0)