Troffer

Item #: 50629

Cat #: GT8F232A12MVOLTGEB10IS

UPC: 784231179154

Sign In or Register to view pricing and more.
Documents & Guides
Gen Purpose T8 Troffer, 1' wide, Flanged, Two lamps, 32W T8 (48''), #12 pattern acrylic, MVOLT, 120-277V, T8 electronic ballast, SKU - 851489

Overview

Gen Purpose T8 Troffer, 1' wide, Flanged, Two lamps, 32W T8 (48''), #12 pattern acrylic, MVOLT, 120-277V, T8 electronic ballast, SKU - 851489
Also known as: 784231179154, GT8F232A12MVOLTGEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)