Occupancy/Vacancy Sensor Switch, Ivory

Item #: 506259

Cat #: MS-OPS6M2N-DV-IV

UPC: 784276012836

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy/Vacancy Sensor Switch, IvoryMaestro Occupancy/Vacancy Sensor With Dual Voltage Switch, Ivory

Overview

Occupancy/Vacancy Sensor Switch, IvoryMaestro Occupancy/Vacancy Sensor With Dual Voltage Switch, Ivory
Also known as: 784276012836, MS-OPS6M2N-DV-IV

Specifications

Amps: 6, 3
Family / Style: Maestro
Wattage: 28
Type: Low Voltage, Magnetic
Color: Ivory
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 3
Wattage: 28
Color: Ivory
Volts AC Range: 120 - 277
Family / Style: Maestro
Type: Low Voltage, Magnetic
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)