Threaded Alligator Clips

Item #: 506237

Cat #: AC175

UPC: 095969612425

Sign In or Register to view pricing and more.
Threaded Alligator Clips, Current: 10A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatible With: TL175 and TP175 Probes.

Overview

Threaded Alligator Clips, Current: 10A, Max. Voltage: CAT IV 600V, CAT III 1000V, Compatible With: TL175 and TP175 Probes.
Modular clips are used with modular test leads and provides the flexibility to configure leads to the individual needs. The AC175 Alligator Clip set has slide-on alligator clips (red, black) compatible with TL71, TL75, TL175 and TP175 and insulated alligator clip jaws providing an 8 mm opening with flexible boots.
Also known as: 095969612425, AC175

Specifications

Amps: 10
Volts AC: 600
Material: Rubber
Standards: California Proposition 65
Amps: 10
Material: Rubber
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)