Selector switch head, 9001K, metal, standard handle, red, 30mm, 3 positions, stay put

Item #: 506199
Cat #: 9001KS43R
UPC: 785901384441
Sign In or Register to view pricing and more.
Selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 3 positions, stay put

Overview

Selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 3 positions, stay put
This Harmony 9001K, red selector switch with C cam has 3 positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901384441, 9001KS43R

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)