Fuse, Tri-Onic®, 250V AC/DC, 50A, Time-Delay, Class RK5, TR Series  

Item #: 50619

Cat #: TR50R

UPC: 782001747930

Fuse, Tri-Onic®, 250 Volt AC/DC, 50 Amp, Time-Delay, Class RK5, TR Series  
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 50 Amp, Time-Delay, Class RK5, TR Series  
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 50 amps TR series.
Also known as: 782001747930, TR50R

Specifications

Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Amps: 50
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Class: RK5
Amps: 50
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)