Sensor, Photoelectric, Polarized Retroreflective, 12mm, Selectable

Item #: 50618

Cat #: 42CF-P2LPA1-D4

UPC: 611320948677

Sign In or Register to view pricing and more.
Sensor, Photoelectric, Polarized Retro-Reflective, 12 mm, 10 - 30 Volt DC, 30 mA, 3 mm - 2 m Sensing Distance, Light Output/Dark Output, Selectable, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retro-Reflective, 12 mm, 10 - 30 Volt DC, 30 mA, 3 mm - 2 m Sensing Distance, Light Output/Dark Output, Selectable, 4 Pin, DC Micro Connector
Also known as: 611320948677, 42CF-P2LPA1-D4

Specifications

Type: Polarized Retroreflective, Sensor
Size: 12 mm
Amps: 0.030
Volts DC Range: 10 - 30
Type: Polarized Retroreflective, Sensor
Amps: 0.030
Size: 12 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)