![Window Kit, 24" x 30", Stainless Steel Window Kit, 24" x 30", Stainless Steel](https://rexel-cdn.com/products/image.jpg?i=B888C227-BD90-4D41-9E00-97C13F1E2DAB&f=420)
Window Kit, 24" x 30", Stainless Steel
Item #:
50614
Cat #:
AWDH2430N4SS
UPC:
783510130213
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 30", Stainless Steel Frame, Polycarbonate Window.
Overview
Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 30", Stainless Steel Frame, Polycarbonate Window.
Deep-Hinged Window Kits provide protection, visibility and easy access to displays, equipment and components installed behind the viewing area. Window kits are conveniently sized to allow direct mounting in the usable door area of any enclosure with a suitably sized mounting surface.
Also known as: 783510130213, AWDH2430N4SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 30 in |
Material: | Polycarbonate, Stainless Steel |
Height: | 24 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Material: | Polycarbonate, Stainless Steel |
Width: | 30 in |
Height: | 24 in |
Customer Reviews
No reviews for this product
(0)