33" Undercabinet Fixture, Low Profile

Item #: 506134

Cat #: UC33E120M6

UPC: 784231117262

Sign In or Register to view pricing and more.
Documents & Guides
Low-Profile Undercabinet Fixture, 33", (x1) 8W & (x1) 13W T5 Lamps, 120V

Overview

Low-Profile Undercabinet Fixture, 33", (x1) 8W & (x1) 13W T5 Lamps, 120V
Provides task or accent illumination in residential and light commercial applications. Ideal for use under cabinets offering shadow-free lighting in kitchens and work areas, in bookcases, display cabinets or above cabinets setting a warm, inviting atmosphere in the kitchen. Rugged post painted low profile housing with snap on/off hinged service tray for quick installation and wiring. Shatter-resistant, acrylic white diffuser provides soft widespread illumination with zip-lock design for easy lamp access, cleaning and superior retention. Separate snap on/off service tray for easy maintenance. Available in five lengths, on/off rocker switch standard with magnetic ballast fixtures, electronic ballast fixtures can be ordered with or without on/off rocker switch. Utilizes linear T5 lamp(s) for energy efficiency, superior color rendering and long life. Can be ordered with lamps included as standard with magnetic, preheat ballast fixtures only, other fixtures, lamps are not included. Electronic ballast (120 volt, 60Hz) fixtures ensures no flickering and quiet operation without interfering with other home electronics. Can be ordered with Magnetic Pre-Heat ballast as standard. Use with non-dimmable switches only. All mounting hardware included. Warranty - Guaranteed for two years against mechanical defects in manufacture.
Also known as: 784231117262, UC33E120M6

Specifications

Wattage: 13, 21, 8
Volts AC: 120
Length: 33 in
Color: White
Material: Aluminum
Light Technology: Fluorescent
Wattage: 13, 21, 8
Length: 33 in
Material: Aluminum
Volts AC: 120
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)