1-Pole Decora Pilot Switch, 20A, 120V, 1/2HP, White, Lit When ON

Item #: 50608

Cat #: 5628-2W

UPC: 078477515648

Documents & Guides
20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120 Volt, Decora Plus Rocker Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White
Also known as: 078477515648, 5628-2W, pilot light, Motor rated

Specifications

Volts AC: 120
Type: Illuminated On, Pilot Light
Amps: 20
Poles: 1
Family / Style: Decora
Color: White
Volts AC: 120
Amps: 20
Family / Style: Decora
Type: Illuminated On, Pilot Light
Poles: 1
Color: White

Customer Reviews

No reviews for this product
(0)