8' Industrial Strip

Item #: 50606

Cat #: L296T8MVOLTGEB10IS

UPC: 784231176252

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 8', 59W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast

Overview

Industrial Strip, 8', 59W, 120/277V, (x2) T8 Lamps, Instant Start Electronic Ballast
Also known as: 784231176252, L296T8MVOLTGEB10IS

Specifications

Type: 2-Lamp, Linear
Wattage: 59
Volts AC: 120, 277
Length: 8 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Type: 2-Lamp, Linear
Volts AC: 120, 277
Color: White
Light Technology: Fluorescent
Wattage: 59
Length: 8 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)