
Locknut, Type: Bonding, Size: 3", Material/Finish: Steel/Zinc
Item #: 50605
Cat #: GL-800-D
UPC: 687855168750
Documents & Guides
Locknut, Type: Bonding, Size: 3 Inch, Material/Finish: Steel/Zinc
Sign In or Register to view pricing and more.
Overview
Locknut, Type: Bonding, Size: 3 Inch, Material/Finish: Steel/Zinc
Also known as: 687855168750, GL-800-D
Specifications
Diameter: | 3 in |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)