Drive, AC, 380-480VAC 3-Phase, 65A, 50HP Normal Duty & Heavy Duty

Item #: 506012

Cat #: 20G11FD065AA0NNNNN

UPC: 884951038639

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty and Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty and Heavy Duty, Open Type
Also known as: 884951038639, 20G11FD065AA0NNNNN

Specifications

Phase: 3
Amps: 65
Type: General Purpose, Drive
Horsepower: 50
Phase: 3
Type: General Purpose, Drive
Amps: 65
Horsepower: 50

Customer Reviews

No reviews for this product
(0)