4-in-1 Receptacle, Nylon, White, 15A, 125V

Item #: 506007

Cat #: 1254-W

UPC: 078477830444

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, Nema 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Grounding, Side Wired, Steel Strap, - White

Overview

15 Amp, 125 Volt, Nema 5-15r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Grounding, Side Wired, Steel Strap, - White
Also known as: 078477830444, 1254-W

Specifications

Type: Industrial
Phase: 1
Amps: 15
Color: White
Material: Nylon
NEMA Configuration: 5-15R
Type: Industrial
Amps: 15
Material: Nylon
Phase: 1
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)